Skip Content
FUSE,LOW VOLTAGE,FNA,8/10A,125VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,LOW VOLTAGE,FNA,8/10A,125VAC

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TWK3
  • Mfr. Model # 4TWK3
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 8/10 A
  • In Line Fuseholder D
  • Item Fuse
  • Length 1-1/2"
  • Body Material Fiberglass
  • Body Style Cylindrical (Non-Rejection)
  • Class Supplemental
  • Fuse Holder Code D
  • Series FNA
  • Diameter 13/32"
  • Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 35 A at 250 VAC, 10 kA at 125 VAC
  • Functionally Equal To Mersen/Ferraz Shawmut GFN
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list