Skip Content
FUSE,LOW VOLTAGE,BAF,6/10A,250VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,LOW VOLTAGE,BAF,6/10A,250VAC

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TWH3
  • Mfr. Model # 4TWH3
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Length 1-1/2"
  • Voltage Rating 250VAC
  • Body Material Fiberglass
  • Fuse Amps 6/10 A
  • Body Style Cylindrical (Non-Rejection)
  • Series BAF
  • Interrupt Rating 35A at 250VAC, 10kA at 125VAC
  • Class Supplemental
  • Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Functionally Equal To Ferraz/Gould OTM, Littelfuse BLF and BLN
  • Diameter 13/32"
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 35 A at 250 VAC, 10k A at 125 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List