Skip Content
FUSE LOW VLT 125VAC/80VDC AMP250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE LOW VLT 125VAC/80VDC AMP250

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSANN250
  • Mfr. Model # ANN250
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Fuse Amps 250 A
  • Item Fuse
  • Length 3-3/16"
  • Body Material Fiberglass
  • Voltage Rating 125VAC/80VDC
  • Body Style Bolt-On
  • Standards CE, UL Guide JFHR2, CSA Certification Class 1422-30
  • Series ANN
  • Speed Very Fast Acting
  • Diameter 7/8"
  • Interrupt Rating 2.5kA at 1125VAC, 2.7kA at 80VDC
  • Fuse Voltage Rating 125 VAC/80 VDC
  • Fuse Speed Very Fast Acting

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List