Skip Content
FUSE,LOW PEAK,TIME DELAY,LPS-RK,60A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,LOW PEAK,TIME DELAY,LPS-RK,60A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PWB1
  • Mfr. Model # 1PWB1
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 60 A
  • Item Fuse
  • Length 5-1/2"
  • Body Style Cylindrical (Rejection)
  • Body Material Melamine
  • Voltage Rating 600VAC/300VDC
  • Fuse Holder Code Q
  • Class RK1
  • Series LPS-RK-SPI
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould A6DR, Littelfuse LLSRK_ID
  • Standards CE, Class RK1, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Interrupt Rating 300kA at 600VAC, 100kA at 300VDC
  • Diameter 1-1/16"
  • Fuse Interrupt Rating 300k A at 600 VAC, 100k A at 300 VDC
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list