Skip Content
FUSE,LOW PEAK,TIME DELAY,LPN-RK,60A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,LOW PEAK,TIME DELAY,LPN-RK,60A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PVU1
  • Mfr. Model # 1PVU1
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Length 3"
  • Fuse Amps 60 A
  • Voltage Rating 250VAC/125VDC
  • Element Dual
  • Body Material Melamine
  • Item Fuse
  • Class RK1
  • Fuse Holder Code K
  • Series LPN-RK-SPI
  • Functionally Equal To Ferraz/Gould A2DR, Littelfuse LLNRK_ID
  • Standards CE, Class RK1, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Speed Time Delay
  • Interrupt Rating 300kA at 250VAC, 100kA at 125VDC
  • Body Style Cylindrical (Rejection)
  • Diameter 13/16"
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 300k A at 250 VAC, 100k A at 125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list