Skip Content
FUSE,LOW PEAK,TIME DELAY,LPJ,90A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,LOW PEAK,TIME DELAY,LPJ,90A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AAH6
  • Mfr. Model # 2AAH6
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 90 A
  • Item Fuse
  • Body Material Melamine
  • Length 4-5/8"
  • Class J
  • Body Style Blade (Rejection)
  • Fuse Holder Code AB
  • Functionally Equal To Ferraz/Gould AJT, Littelfuse JTD
  • Standards CE, Class J, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Diameter 1-1/8"
  • Series LPJ
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 300 kA at 600 VAC, 100 kA at 300 VDC
  • Fuse Speed Time Delay
  • Depth Not Applicable
  • Width Not Applicable
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list