Skip Content
FUSE,LOW PEAK,TIME DELAY,LPJ,20A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,LOW PEAK,TIME DELAY,LPJ,20A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ABT2
  • Mfr. Model # 2ABT2
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Length 2-1/4
  • Fuse Amps 20 A
  • Item Fuse
  • Element Dual
  • Series LPJ
  • Fuse Holder Code Z
  • Body Style Cylindrical (Rejection)
  • Class J
  • Body Material Melamine
  • Standards CE, Class J, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Diameter 13/16
  • Functionally Equal To Ferraz/Gould AJT, Littelfuse JTD
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 300 kA at 600 VAC
  • Fuse Speed Time Delay
  • Depth Not Applicable
  • Width Not Applicable
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list