Skip Content
FUSE,LOW PEAK,TIME DELAY,LPJ,17.5A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,LOW PEAK,TIME DELAY,LPJ,17.5A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ABR8
  • Mfr. Model # 2ABR8
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 17-1/2 A
  • Item Fuse
  • Length 2-1/4
  • Body Style Cylindrical (Rejection)
  • Body Material Melamine
  • Class J
  • Fuse Holder Code Z
  • Functionally Equal To Ferraz/Gould AJT, Littelfuse JTD
  • Series LPJ
  • Standards CE, Class J, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Diameter 13/16
  • Fuse Voltage Rating 600 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 300 kA at 600 VAC
  • Depth Not Applicable
  • Width Not Applicable
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list