Skip Content
FUSE LOW PEAK CLASS J T/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE LOW PEAK CLASS J T/D

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPJ7SP
  • Mfr. Model # LPJ7SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Fuse Amps 7 A
  • Element Dual
  • Item Fuse
  • Length 2-1/4
  • Body Material Melamine
  • Voltage Rating 600VAC/300VDC
  • Body Style Cylindrical (Rejection)
  • Class J
  • Speed Time Delay
  • Fuse Holder Code Z
  • Series LPJ
  • Functionally Equal To Ferraz/Gould AJT, Littelfuse JTD
  • Standards CE, Class J, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Interrupt Rating 300kA at 600VAC
  • Diameter 13/16
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 300k A at 600 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List