Skip Content
FUSE LOW PEAK CLASS J T/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE LOW PEAK CLASS J T/D

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPJ500SP
  • Mfr. Model # LPJ500SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 500 A
  • Item Fuse
  • Length 8"
  • Body Material Melamine
  • Body Style Blade (Rejection)
  • Series LPJ
  • Class J
  • Functionally Equal To Ferraz/Gould AJT, Littelfuse JTD
  • Standards CE, Class J, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Diameter 2-19/32"
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 300 kA at 600 VAC, 100 kA at 300 VDC
  • Depth Not Applicable
  • Width Not Applicable
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list