Skip Content
FUSE LOW PEAK CC TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE LOW PEAK CC TIME DELAY

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLP-CC9
  • Mfr. Model # LP-CC9
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Length 1-1/2"
  • In Line Fuseholder D/W
  • Fuse Amps 9 A
  • Body Style Cylindrical
  • Fuse Holder Code D/W
  • Class CC
  • Series LP-CC
  • Body Material Melamine
  • Standards CE, Class CC, UL-248-4 Guide JDDZ, CSA Class 1422-02
  • Rejection / Nonrejection Rejection
  • Diameter 13/32"
  • Fuse Voltage Rating 600 VAC/150 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200 kA at 600 VAC, 20 kA at 150 VDC
  • Functionally Equal To Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR
  • Indicating / Nonindicating Non-Indicating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list