Skip Content
FUSE LOW BREAK 10A 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE LOW BREAK 10A 250V

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGDB10A
  • Mfr. Model # GDB10A
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 10 A
  • In Line Fuseholder E
  • Length 20mm
  • Voltage Rating 250 VAC
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code E
  • Series GDB
  • Speed Fast Acting
  • Interrupt Rating 100 A at 250 VAC
  • Diameter 5mm
  • Functionally Equal To Mersen/Ferraz Shawmut GSB, Littelfuse 217
  • Standards UL, VDE File 40014109
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 100 A at 250 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list