Skip Content
FUSE LINK TYPE K 23IN 8AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE LINK TYPE K 23IN 8AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFL3K8
  • Mfr. Model # FL3K8
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Fuse Amps 8 A
  • Voltage Rating 27,000VAC
  • Item Fuse
  • Length 23"
  • Standards EEI-NEMA
  • Speed Fast Acting
  • Series FL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list