FUSE LINK TYPE K 23IN 6AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE LINK TYPE K 23IN 6AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFL3K6
  • Mfr. Model # FL3K6
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Fuse Amps 6 A
  • Length 23"
  • Series FL
  • Speed Fast Acting
  • Item Fuse
  • Voltage Rating 27,000VAC
  • Standards EEI-NEMA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list