Skip Content
FUSE LINK TYPE K 23IN 50AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE LINK TYPE K 23IN 50AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFL3K50
  • Mfr. Model # FL3K50
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Fuse Amps 50 A
  • Series FL
  • Length 23"
  • Item Fuse
  • Voltage Rating 27,000VAC
  • Standards EEI-NEMA
  • Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list