Skip Content
FUSE LIMITRON FAST ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE LIMITRON FAST ACTING

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSCGL60
  • Mfr. Model # CGL60
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1308
  • Shipping Weight 0.12 lbs

Product Details

Class C current limiting fuse, 60 amp, 600 volts AC, 200,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Fuse Amps 60 A
  • Length 3-1/2"
  • Diameter 1-1/16"
  • Fuse Voltage Rating 600 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list