Skip Content
FUSE LIMITRON FAST ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE LIMITRON FAST ACTING

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSCGL30
  • Mfr. Model # CGL30
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1308
  • Shipping Weight 0.1 lbs

Product Details

Class C current limiting fuse, 30 amp, 600 volts AC, 200,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Fuse Amps 30 A
  • Length 3-5/16"
  • Diameter 15/16"
  • Element Single
  • Item Cgl Form II Class C
  • Voltage Rating 600 VAC/250 VDC
  • Body Material Melamine
  • Body Style Melamine
  • Speed Time-Delay
  • Series Cgl
  • Standards IEC and British Standard
  • Interrupt Rating 200 kA @ 600 VAC, 40 kA @ 250 VDC
  • Indicating / Nonindicating Non-Indicating
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 600 VAC, 20k A at 250 VDC
  • Fuse Voltage Rating 600 VAC/250 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List