Skip Content
FUSE LIMITRON FAST ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE LIMITRON FAST ACTING

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSCGL225
  • Mfr. Model # CGL225
  • UNSPSC # 39121606
  • CATALOGUE PAGE # 1308
  • Shipping Weight 2.3 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 225 A
  • Item Fuse
  • Length 8-3/16"
  • Voltage Rating 600 VAC/250 VDC
  • Class Industrial
  • Body Material Fiberglass
  • Body Style Bolt-On
  • Speed Time Delay
  • Series CGL
  • Interrupt Rating 200 kA @ 600 VAC40 kA @ 250 VDC
  • Standards CE, CSA C22.2, No. 106
  • Diameter 2-3/8"
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 600 VAC/250 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list