Skip Content
FUSE LIMITRON FAST ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE LIMITRON FAST ACTING

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSCGL150
  • Mfr. Model # CGL150
  • UNSPSC # 39121606
  • CATALOGUE PAGE # 1308
  • Shipping Weight 0.8 lbs

Technical Specs

  • Length 5-5/16"
  • Element Dual
  • Body Material Fiberglass
  • Fuse Amps 150 A
  • Item Fuse
  • Voltage Rating 600 VAC/250 VDC
  • Body Style Bolt-On
  • Series CGL
  • Speed Time Delay
  • Interrupt Rating 200 kA @ 600 VAC40 kA @ 250 VDC
  • Indicating / Nonindicating Non-Indicating
  • Standards CE, CSA C22.2, No. 106
  • Diameter 1-1/2"
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list