Skip Content
FUSE LIMITRON FAST ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE LIMITRON FAST ACTING

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSCGL125
  • Mfr. Model # CGL125
  • UNSPSC # 39121606
  • CATALOGUE PAGE # 1308
  • Shipping Weight 0.8 lbs

Technical Specs

  • Length 5-5/16"
  • Fuse Amps 125 A
  • Element Dual
  • Voltage Rating 600 VAC/250 VDC
  • Item Fuse
  • Body Material Fiberglass
  • Body Style Bolt-On
  • Speed Time Delay
  • Series CGL
  • Interrupt Rating 200 kA @ 600 VAC40 kA @ 250 VDC
  • Standards CE, CSA C22.2, No. 106
  • Diameter 1-1/2"
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 600 VAC/250 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List