Skip Content
FUSE LIMITRON FAST ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE LIMITRON FAST ACTING

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSCGL110
  • Mfr. Model # CGL110
  • UNSPSC # 39121606
  • CATALOGUE PAGE # 1308
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Fuse
  • Element Dual
  • Fuse Amps 110 A
  • Length 5-5/16"
  • Body Style Bolt-On
  • Body Material Fiberglass
  • Voltage Rating 600 VAC/250 VDC
  • Series CGL
  • Speed Time Delay
  • Standards CE, CSA C22.2, No. 106
  • Diameter 1-1/2"
  • Interrupt Rating 200 kA @ 600 VAC40 kA @ 250 VDC
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 600 VAC/250 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List