FUSE LIMITRON FAST ACTING JKS SERIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE LIMITRON FAST ACTING JKS SERIE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJKS600
  • Mfr. Model # JKS600
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Length 8"
  • Fuse Amps 600 A
  • Body Material Melamine
  • Body Style Bolt-On
  • Series JKS
  • Class J
  • Functionally Equal To Ferraz/Gould A4J, Littelfuse JLS
  • Standards CE, Class-J, UL-248-8 Guide JDDZ, CSA Class 1422-02
  • Diameter 2-1/2"
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Fuse Voltage Rating 600 VAC
  • Fuse Speed Fast Acting
  • Depth Not Applicable
  • Width Not Applicable
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list