Skip Content
FUSE LIMITRON FAST ACTING JKS SERIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE LIMITRON FAST ACTING JKS SERIE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJKS50
  • Mfr. Model # JKS50
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1306
  • Shipping Weight 0.15 lbs

Product Details

Limitron, quick acting Class J fuse, 50 amp, 600 volts AC, 200,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Fuse Amps 50 A
  • Element Single
  • Length 2-3/8"
  • Item Fuse
  • Body Style Cylindrical
  • Body Material Melamine
  • Class J
  • Fuse Holder Code AA
  • Series JKS
  • Functionally Equal To Ferraz/Gould A4J, Littelfuse JLS
  • Standards CE/UL-248-8 Guide JDDZ/CSA Class 1422-02
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Diameter 1-1/16"
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Fuse Speed Fast Acting
  • Depth Not Applicable
  • Width Not Applicable
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list