Skip Content
FUSE LIMITRON FAST-ACTING 125 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE LIMITRON FAST-ACTING 125 AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSKTS-R125
  • Mfr. Model # KTS-R125
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Element Single
  • Fuse Amps 125 A
  • Item Fuse
  • Length 7-1/8"
  • Body Material Melamine
  • Body Style Blade (Rejection)
  • Class RK1
  • Series KTS-R
  • Standards CE, Class RK1, UL 248-12 Guide JDDZ, CSA Class 1422-02
  • Fuse Holder Code S
  • Diameter 1-9/16"
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 200 kA at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list