Skip Content
FUSE LIMITRON FAST-ACT CLSS J 90AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE LIMITRON FAST-ACT CLSS J 90AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJKS90
  • Mfr. Model # JKS90
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Element Single
  • Fuse Amps 90 A
  • Item Fuse
  • Length 2-1/4"
  • Body Material Melamine
  • Body Style Bolt-On
  • Class J
  • Fuse Holder Code AB
  • Series JKS
  • Functionally Equal To Ferraz/Gould A4J, Littelfuse JLS
  • Diameter 13/16"
  • Standards CE, Class-J, UL-248-8 Guide JDDZ, CSA Class 1422-02
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Fuse Speed Fast Acting
  • Depth Not Applicable
  • Width Not Applicable
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list