Skip Content
FUSE LIMITRON FAST-ACT 600V 70 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE LIMITRON FAST-ACT 600V 70 AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSKTS-R70
  • Mfr. Model # KTS-R70
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Element Single
  • Length 7-7/8"
  • Fuse Amps 70 A
  • Body Material Melamine
  • Voltage Rating 600VAC
  • Item Fuse
  • Class RK1
  • Body Style Blade (Rejection)
  • Series KTS-R
  • Interrupt Rating 200kA at 600VAC
  • Speed Fast Acting
  • Standards CE, Class RK1, UL 248-12 Guide JDDZ, CSA Class 1422-02
  • Diameter 1"
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 200k A at 600 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List