FUSE LIMITRON F/A CLASS J 600V 5A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE LIMITRON F/A CLASS J 600V 5A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJKS5
  • Mfr. Model # JKS5
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Length 2-1/4"
  • Fuse Amps 5 A
  • Item Fuse
  • Body Material Melamine
  • Body Style Cylindrical (Non-Rejection)
  • Class J
  • Fuse Holder Code Z
  • Series JKS
  • Functionally Equal To Ferraz/Gould A4J, Littelfuse JLS
  • Standards CE, Class-J, UL-248-8 Guide JDDZ, CSA Class 1422-02
  • Diameter 13/16"
  • Fuse Voltage Rating 600 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Depth Not Applicable
  • Width Not Applicable
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list