Skip Content
FUSE LIMITER VERY F/A 150A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE LIMITER VERY F/A 150A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSANN150
  • Mfr. Model # ANN150
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Element Single
  • Voltage Rating 125VAC/80VDC
  • Fuse Amps 150 A
  • Length 3-3/16"
  • Item Fuse
  • Body Material Fiberglass
  • Body Style Bolt-On
  • Speed Very Fast Acting
  • Series ANN
  • Standards CE, UL Guide JFHR2, CSA Certification Class 1422-30
  • Interrupt Rating 2.5kA at 1125VAC, 2.7kA at 80VDC
  • Diameter 7/8"
  • Fuse Voltage Rating 125 VAC/80 VDC
  • Fuse Speed Very Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list