FUSE HOLDER,USM,2 POLE,30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER,USM,2 POLE,30A

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCT2
  • Mfr. Model # 4ZCT2
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Fuse Holder
  • Connector Type Box
  • Length 3.07"
  • Number of Poles 2
  • Width 1.38"
  • Fuse Block Design Finger-Safe
  • Wire Size 14 to 6 AWG Solid/Stranded Cu
  • Mounting Style DIN Rail
  • Standards UL, CSA
  • Fuse Holder Code D
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • For Fuse Size 1-1/2" L x 13/32" dia.
  • Height 2.32"
  • Series USM
  • Indicating / Nonindicating Non-Indicating
  • Fuse Type Midget and CC Class
  • For Fuse Series ATM, ATQ, DCT, OTM, TRM
  • Fuse Block or Holder DC Voltage Rating 1,000 VDC
  • Fuse Block or Holder AC Voltage Rating 800 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list