Skip Content
FUSE HOLDER,USM,1POLE,30A,LED INDIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER,USM,1POLE,30A,LED INDIC

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCT1
  • Mfr. Model # 4ZCT1
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Fuse Holder
  • Connector Type Box
  • Number of Poles 1
  • Length 3.07"
  • Width 0.69"
  • Wire Size 14 to 6 AWG Solid/Stranded Cu
  • Fuse Holder Code D
  • Fuse Block Design Finger-Safe
  • Mounting Style DIN Rail
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • For Fuse Size 1-1/2" L x 13/32" dia.
  • Height 2.32"
  • Fuse Type Class CC
  • Body Material Polyamide
  • Series USM
  • For Fuse Series ATM, ATQ, DCT, OTM, TRM
  • Indicating / Nonindicating Indicating
  • Fuse UL Class CC
  • Fuse Block or Holder AC Voltage Rating Not Rated
  • Fuse Block or Holder DC Voltage Rating 24 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list