Skip Content
FUSE HOLDER,USM,1 POLE,30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER,USM,1 POLE,30A

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCR8
  • Mfr. Model # 4ZCR8
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Connector Type Box
  • Item Fuse Holder
  • Length 3.07"
  • Number of Poles 1
  • Width 0.69"
  • Wire Size 14 to 6 AWG Solid/Stranded Cu
  • Fuse Holder Code D
  • Fuse Block Design Finger-Safe
  • Mounting Style DIN Rail
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • For Fuse Size 1-1/2" L x 13/32" dia.
  • Height 2.32"
  • Fuse Type Midget and CC Class
  • Series USM
  • For Fuse Series ATM, ATQ, DCT, OTM, TRM
  • Indicating / Nonindicating Non-Indicating
  • Fuse Block or Holder DC Voltage Rating 1,000 VDC
  • Fuse Block or Holder AC Voltage Rating 800 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list