Skip Content
FUSE HOLDER,USCC,1 POLE,30A,INDICAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER,USCC,1 POLE,30A,INDICAT

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCP7
  • Mfr. Model # 4ZCP7
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Connector Type Box
  • Item Fuse Holder
  • Length 3.07"
  • Number of Poles 1
  • Fuse Holder Code D/W
  • Wire Size 14 to 6 AWG Solid/Stranded Cu
  • Fuse Block Design Finger-Safe
  • Width 0.69"
  • Mounting Style DIN Rail
  • Standards UL, CSA
  • For Fuse Size 1-1/2" L x 13/32" dia.
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Height 2.32"
  • Body Material Polyamide
  • Fuse Type Class CC
  • Indicating / Nonindicating Indicating
  • For Fuse Series ATDR, ATMR, ATQR
  • Series USCC
  • Fuse UL Class CC
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Fuse Block or Holder DC Voltage Rating 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list