Skip Content
FUSE HOLDER,US3J,3 POLE,30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER,US3J,3 POLE,30A

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCU5
  • Mfr. Model # 4ZCU5
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Length 4.49"
  • Item Fuse Holder
  • Connector Type Box
  • Number of Poles 3
  • Width 3.84"
  • Wire Size 14 to 2 AWG Cu
  • Fuse Block Design Finger Safe
  • Fuse Holder Code Z
  • Mounting Style DIN Rail
  • Standards UL, CSA
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Fuse Block or Fuse Holder Type Fuse Holder
  • For Fuse Size 2-1/4" L x 13/16" dia.
  • Height 3.15"
  • Body Material Polyamide
  • Series US3J
  • Fuse Type Industrial
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series AJT, A4J
  • Fuse UL Class J
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Fuse Block or Holder DC Voltage Rating 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list