Skip Content
FUSE HOLDER,US3J,3 POLE,30A,INDICAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER,US3J,3 POLE,30A,INDICAT

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCU6
  • Mfr. Model # 4ZCU6
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Fuse Holder
  • Length 4.49"
  • Number of Poles 3
  • Connector Type Box
  • Width 3.84"
  • Wire Size 14 to 2 AWG Cu
  • Fuse Block Design Finger Safe
  • Mounting Style DIN Rail
  • Fuse Holder Code Z
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • For Fuse Size 2-1/4" L x 13/16" dia.
  • Height 3.15"
  • Body Material Polyamide
  • Series US3J
  • Fuse Type Industrial
  • Indicating / Nonindicating Indicating
  • Fuse UL Class J
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • For Fuse Series AJT, A4J
  • Fuse Block or Holder DC Voltage Rating 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list