Skip Content
FUSE HOLDER,GPM,600V,30A AC,1 POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER,GPM,600V,30A AC,1 POLE

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FXV1
  • Mfr. Model # 5FXV1
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Length 1.13"
  • Item Fuse Holder
  • Connector Type 1/4" Quick Connect, 90 Degrees
  • Number of Poles 1
  • Body Material PBT
  • Width 1.71"
  • Fuse Block Design Non-Breakaway
  • Standards UL-R, CSA
  • Mounting Style Panel, Screw Knob
  • Series GPM
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Fuse Block or Fuse Holder Type Fuse Holder
  • For Fuse Size 1-1/8" L x 1-23/32" W
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Height 1.47"
  • Fuse Type Midget and CC Class
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series ATQ, ATM, TRM, OTM, GGU, A13x-2, A25Z-2, A60Q-2, DCT, A6Y-2B
  • Fuse UL Class Midget, CC
  • Fuse Block or Holder DC Voltage Rating 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list