FUSE HOLDER,GPM,600V,30A AC,1 POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER,GPM,600V,30A AC,1 POLE

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FXU8
  • Mfr. Model # 5FXU8
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Connector Type 1/4" Quick Connect
  • Item Fuse Holder
  • Length 1.13"
  • Width 1.71"
  • Number of Poles 1
  • Body Material PBT
  • Fuse Block Design Non-Breakaway
  • Mounting Style Panel, 1/4 Turn Bayonet Knob
  • Standards UL-R, CSA
  • Series GPM
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • For Fuse Size 1-1/8" L x 1-23/32" W
  • Height 2.42"
  • Indicating / Nonindicating Non-Indicating
  • Fuse Type Midget and CC Class
  • For Fuse Series ATQ, ATM, TRM, OTM, GGU, A13x-2, A25Z-2, A60Q-2, DCT, A6Y-2B
  • Fuse Block or Holder DC Voltage Rating 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list