FUSE HOLDER ATO INLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE HOLDER ATO INLINE

LITTELFUSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTAFH2
  • Mfr. Model # AFH2
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Fuse Holder
  • Mounting Style In-Line Panel Mount
  • Wire Size 10 AWG
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Height 0.73"
  • Length 0.75"
  • Number of Poles 1
  • Width 0.20"
  • Fuse Block Design Not Applicable
  • Fuse Type Automotive
  • Series AFH
  • Indicating / Nonindicating Non-Indicating
  • Fuse UL Class Not Class Rated
  • For Fuse Series ATO
  • Fuse Block or Holder AC Voltage Rating Not Rated
  • Fuse Block or Holder DC Voltage Rating 32 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list