Skip Content
FUSE HOLDER ATO/ATC 10A 16AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE HOLDER ATO/ATC 10A 16AWG

BATTERY DOCTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR30003
  • Mfr. Model # 30003
  • UNSPSC # 39121624
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Black
  • For Use With ATO/ATC Fuses
  • Depth 3/4"
  • Item Fuse Holder
  • Height 3/4"
  • Gauge 16 AWG
  • Length 6"
  • Package Quantity 1
  • Max. Voltage 12
  • Width 3/4"
  • Housing Material Polyethylene
  • Max. Amps 10
  • Green Environmental Attribute Does Not Contain Polymers Based On Zinc Or Toxic Metals, Isocyanate, Or Polymers Of Urethane
  • Insulation Material PVC
  • Connection Material Copper
  • Connection Type Crimp
  • Polarity DC
  • Features 5" Wire, Turns One Fuse Slot Into Two, Plugs Into Occupied Or Vacant Energized Fuse Block Slot, Provides One Fuse Holder To Protect Existing Circuit, And A Second Fuse Holder To Protect New Circuit, Used in Car Accessories: Car Alarms, Remote Starters, Ca
  • Includes Insulated Crimp-Type Coupler
  • Standards SAE J2077-ATO/ATC Fuses, UL 275A Standard-ATO/ATC Fuses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list