FUSE HOLDER,30A AC,600V,3POLE,FINGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER,30A AC,600V,3POLE,FINGE

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FXT5
  • Mfr. Model # 5FXT5
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Fuse Holder
  • Connector Type Screw
  • Length 3.54"
  • Number of Poles 3
  • Width 1.77"
  • Wire Size 10 to 16 AWG
  • Mounting Style DIN Rail
  • Fuse Block Design Finger-Safe
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • For Fuse Size 1-1/2" L x 13/32" dia.
  • Height 2.27"
  • Body Material Latamid
  • Series USFMCC
  • Fuse Type Midget and CC Class
  • For Fuse Series ATDR, ATMR, ATQR
  • Indicating / Nonindicating Non-Indicating
  • Fuse Block or Holder DC Voltage Rating 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list