Skip Content
FUSE HOLDER,30A AC,600V,3POLE,FINGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER,30A AC,600V,3POLE,FINGE

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FXT3
  • Mfr. Model # 5FXT3
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Connector Type Screw
  • Item Fuse Holder
  • Number of Poles 3
  • Width 1.77"
  • Length 3.54"
  • Fuse Block Design Finger-Safe
  • Mounting Style DIN Rail
  • Wire Size 10 to 16 AWG
  • Standards UL, CSA
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • For Fuse Size 1-1/2" L x 13/32" dia.
  • Height 2.27"
  • Body Material Latamid
  • Series USFM10
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series ATM, ATQ, DCT, OTM, TRM
  • Fuse Type Midget and CC Class
  • Fuse Block or Holder DC Voltage Rating 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list