FUSE HOLDER,30A AC,250V,3 POLE,MOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER,30A AC,250V,3 POLE,MOLD

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LCY2
  • Mfr. Model # 5LCY2
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Connector Type Screw
  • Item Fuse Holder
  • Length 3"
  • Number of Poles 3
  • Width 3"
  • Wire Size 10 to 14 AWG
  • Fuse Block Design Molded
  • Mounting Style Bolt Down
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Fuse Block or Holder AC Voltage Rating 250 VAC
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • For Fuse Size 2" L x 9/16" dia.
  • Height 1.38"
  • Body Material Molded Glass Filled Polycarbonate
  • Fuse Holder Code H
  • Series 2HKRFB
  • Fuse Type Industrial
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series OT, RF, NON, REN
  • Fuse UL Class H, K
  • Fuse Block or Holder DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list