Skip Content
FUSE HOLDER,30A AC,250V,1 POLE,MOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER,30A AC,250V,1 POLE,MOLD

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LCY3
  • Mfr. Model # 5LCY3
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Fuse Holder
  • Connector Type Pressure Screw Plate
  • Number of Poles 1
  • Length 3"
  • Width 1.25"
  • Wire Size 10 to 14 AWG
  • Fuse Block Design Molded
  • Mounting Style Bolt Down
  • Standards UL, CSA
  • Fuse Block or Holder AC Voltage Rating 250 VAC
  • For Fuse Size 2" L x 9/16" dia.
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Height 1.38"
  • Body Material Molded Glass Filled Polycarbonate
  • Fuse Holder Code H
  • Series 2HKRFB
  • Fuse Type Industrial
  • For Fuse Series OT, RF, NON, REN
  • Fuse UL Class H, K
  • Indicating / Nonindicating Non-Indicating
  • Fuse Block or Holder DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list