FUSE HOLDER 3 POLE 30 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER 3 POLE 30 AMP

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCR3
  • Mfr. Model # 4ZCR3
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Number of Poles 3
  • Width 2.07"
  • Wire Size 14 to 6 AWG Solid/Stranded Cu
  • Length 3.07"
  • Item Fuse Holder
  • Fuse Block Design Finger-Safe
  • Connector Type Box
  • Fuse Holder Code D/W
  • Mounting Style DIN Rail
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • For Fuse Size 1-1/2" L x 13/32" dia.
  • Height 2.32"
  • Body Material Polyamide
  • Series USCC
  • Fuse Type Class CC
  • For Fuse Series ATDR, ATMR, ATQR
  • Fuse UL Class CC
  • Indicating / Nonindicating Indicating
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Fuse Block or Holder DC Voltage Rating 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list