Skip Content
FUSE HOLDER,20A AC,600V,1 POLE,MOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER,20A AC,600V,1 POLE,MOLD

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LDH1
  • Mfr. Model # 5LDH1
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Fuse Holder
  • Connector Type Screw
  • Number of Poles 1
  • Length 3.05"
  • Width 0.85"
  • Wire Size 10 to 14 AWG
  • Fuse Block Design Molded
  • Fuse Holder Code AH
  • Mounting Style DIN Rail, Bolt Down
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • For Fuse Size 1-13/32" L x 13/32" dia.
  • Amp Range of Fuse Block or Holder 0 - 20 A
  • Features Unique Adder Block Design
  • Height 1.45"
  • Body Material Glass Filled Polycarbonate
  • Series GFB
  • Fuse Type Industrial
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series AG
  • Fuse UL Class G
  • Fuse Block or Holder DC Voltage Rating 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list