Skip Content
FUSE HOLDER,200A AC,600V,3 POLE,MOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER,200A AC,600V,3 POLE,MOL

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FXR4
  • Mfr. Model # 5FXR4
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • Connector Type Box
  • Item Fuse Holder
  • Length 10.50"
  • Number of Poles 3
  • Width 10"
  • Standards UL, CSA
  • Fuse Block Design Molded
  • Mounting Style Bolt Down
  • Wire Size 350kcmil to 6 AWG
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 0 - 200 A
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • For Fuse Size 9-5/8" L x 1-13/16" dia.
  • Features Solid State SmartSpot(R) Indicator
  • Height 2.91"
  • Body Material Phenolic
  • Fuse Holder Code S
  • Series 6HKRFB
  • Fuse Type Industrial
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series A6D-R, A6K-R, TRS-R
  • Fuse Block or Holder DC Voltage Rating 600 VDC
  • Fuse UL Class R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list