Skip Content
FUSE HOLDER 100AMP 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER 100AMP 600V

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSCM30CF
  • Mfr. Model # CM30CF
  • UNSPSC # 39121617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 0 - 100 A
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Height 2.36"
  • Features Unique Cable Termination and Neon Indicator
  • Width 1.25"
  • Item Fuse Holder
  • Number of Poles 1
  • Length 4.62"
  • Fuse Block Design Not Applicable
  • Mounting Style Panel
  • Series HRC
  • Fuse Type British, IEC
  • For Fuse Series HRCII-C
  • Fuse UL Class CC
  • Fuse Block or Holder DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list