Skip Content
FUSE HOLDER,100A AC,600V,3 POLE,MOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER,100A AC,600V,3 POLE,MOL

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LDN9
  • Mfr. Model # 5LDN9
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.83 lbs

Technical Specs

  • Fuse Block Design Molded
  • Connector Type Box
  • Width 5.8"
  • Number of Poles 3
  • Length 10.08"
  • Wire Size 2/0 to 6 AWG
  • Item Fuse Holder
  • Mounting Style Bolt Down
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 0 - 100 A
  • For Fuse Size 7-7/8" L x 1-5/16" dia.
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Height 2.48"
  • Features Solid State SmartSpot(R) Indicator
  • Body Material Phenolic
  • Series 6HKRFB
  • Fuse Holder Code R
  • Fuse Type Industrial
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series A6D-R, A6K-R, TRS-R
  • Fuse UL Class R
  • Fuse Block or Holder DC Voltage Rating 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list