Skip Content
FUSE HOLDER,100A AC,600V,3 POLE,MOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE HOLDER,100A AC,600V,3 POLE,MOL

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LDN5
  • Mfr. Model # 5LDN5
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Fuse Holder
  • Length 4.78"
  • Connector Type Box
  • Number of Poles 3
  • Width 4.38"
  • Wire Size 2/0 to 6 AWG
  • Fuse Block Design Open
  • Mounting Style Bolt Down
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 0 - 100 A
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • For Fuse Size 2-15/16" L x 1-1/16" dia.
  • Features Unique Adder Block Design
  • Height 1.95"
  • Body Material Phenolic
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series A6T
  • Fuse UL Class T
  • Series 6TFB
  • Fuse Type Industrial
  • Fuse Block or Holder DC Voltage Rating 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list