FUSE HOLDER,GPM,600V,30A AC,1 POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FUSE HOLDER,GPM,600V,30A AC,1 POLE

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FXU9
  • Mfr. Model # 5FXU9
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Fuse Holder
  • Length 1.13"
  • Connector Type 1/4" Quick Connect, 90 Degrees
  • Number of Poles 1
  • Width 1.71"
  • Body Material PBT
  • Fuse Block Design Non-Breakaway
  • Series GPM
  • Mounting Style Panel, 1/4 Turn Bayonet Knob
  • Standards UL-R, CSA
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • For Fuse Size 1-1/8" L x 1-23/32" W
  • Height 1.47"
  • For Fuse Series ATQ, ATM, TRM, OTM, GGU, A13x-2, A25Z-2, A60Q-2, DCT, A6Y-2B
  • Fuse Type Midget and CC Class
  • Indicating / Nonindicating Non-Indicating
  • Fuse Block or Holder DC Voltage Rating 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list