Skip Content
FUSE HIGH SPEED 250V 2A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE HIGH SPEED 250V 2A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUS170H0069
  • Mfr. Model # 170H0069
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Depth 17mm
  • Item Fuse Microswitch Indicator
  • Fuse Amps 2 A
  • Length 33mm
  • Voltage Rating 250VAC
  • Width 40mm
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list